Menu Search
Grounding-Bonding Bushings Rigid Conduit Grounding Threadless Set-Screw Malleable Iron 2-1/2 in.
THOMAS & BETTS #BG250-14-20

Blackjack Rigid Conduit Grounding Threadless Set-Screw Malleable Iron 2-1/2 in.

SKU # 78621016162
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bushing Type: Rigid Conduit Grounding
Installation: Threadless Set-Screw
Material: Malleable Iron
Throat: Insulated
Trade Size: 2-1/2 in.
Lug Type: Lay-In, CU/AL
AWG Min: 14
AWG Max: 2/0

Additional Info: Application: Threaded or Non-Threaded Rigid Conduit