STEEL CITY #BG210

Rigid Conduit Grounding Threaded Die-Cast Zinc 4 in.

SKU: 78599190688
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Die Cast Zinc
Throat: Insulated
Trade Size: 4 in.
Lug Type: Lay-In, CU/AL
AWG Min: 8
AWG Max: 1/0
Description
Grounding-Bonding Bushings: Bushing Type - Rigid Conduit Grounding; Installation - Threaded; Material - Die-Cast Zinc; Throat - Insulated; Trade Size - in - 4; Lug Type - Lay-In, CU/AL; AWG Min - 8; AWG Max - 1/0