Menu Search
STEEL CITY #BG-809

Rigid Conduit Grounding Threaded Die-Cast Zinc 3-1/2 in.

SKU # 78599140216
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Die Cast Zinc
Throat: Insulated
Trade Size: 3-1/2 in.
Lug Type: Lay-In, CU/AL
AWG Min: 6
AWG Max: 250mcm