REGAL MANUFACTURING #8227

Rigid Conduit Grounding Threaded 2-1/2 in.

SKU: 78539482270
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Throat: Insulated
Trade Size: 2-1/2 in.
Lug Type: Lay-In, CU
AWG Min: 6
AWG Max: 250mcm
Description
Grounding-Bonding Bushings: Bushing Type - Rigid Conduit Grounding; Installation - Threaded; Throat - Insulated; Trade Size - in - 2-1/2; Lug Type - Lay-In, CU; AWG Min - 6; AWG Max - 250 mcm