Menu Search
Search
O-Z/GEDNEY #IBC-350LS-25AC

Rigid Conduit Grounding Threadless Set-Screw Malleable Iron 3-1/2 in.

SKU # 78312630395 Manufacturer Series: IBC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Rigid Conduit Grounding
Installation: Threadless Set-Screw
Material: Malleable Iron
Throat: Insulated
Trade Size: 3-1/2 in.
Lug Type: Lay-In, CU/AL
AWG Min: 6
AWG Max: 250mcm

Grounding-Bonding Bushings: Bushing Type - Rigid Conduit Grounding; Installation - Threadless Set-Screw; Material - Malleable Iron; Throat - Insulated; Trade Size - in - 3-1/2; Lug Type - Lay-In, CU/AL; AWG Min - 6; AWG Max - 250 mcm; Additional Information - Lug Material: Aluminum, Tin-Plated; Manufacturer Series - IBC

Additional Info: Lug Material: Aluminum, Tin-Plated