Menu Search
Grounding-Bonding Bushings Rigid Conduit Grounding Threadless Set-Screw Malleable Iron 2-1/2 in.

O-Z/GEDNEY #IBC-250LS-4AC

Rigid Conduit Grounding Threadless Set-Screw Malleable Iron 2-1/2 in.

SKU #78312630387
Manufacturer Series: IBC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Bushing Type: Rigid Conduit Grounding
Installation: Threadless Set-Screw
Material: Malleable Iron
Throat: Insulated
Trade Size: 2-1/2 in.
Lug Type: Lay-In, CU/AL
AWG Min: 14
AWG Max: 4

Additional Info: Lug Material: Aluminum, Tin-Plated