Menu Search
Grounding-Bonding Bushings Rigid Conduit Grounding Threadless Set-Screw Malleable Iron 1/2 in.
O-Z/GEDNEY #IBC-50LS-4AC

Rigid Conduit Grounding Threadless Set-Screw Malleable Iron 1/2 in.

SKU # 78312630370 Manufacturer Series: IBC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bushing Type: Rigid Conduit Grounding
Installation: Threadless Set-Screw
Material: Malleable Iron
Throat: Insulated
Trade Size: 1/2 in.
Lug Type: Lay-In, CU/AL
AWG Min: 14
AWG Max: 4

Additional Info: Lug Material: Aluminum, Tin-Plated