Menu Search
O-Z/GEDNEY #BLG-6124

Rigid Conduit Grounding Threaded Malleable Iron 6 in.

SKU # 78312604296 Manufacturer Series: BLG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated
Trade Size: 6 in.
Lug Type: Lay-In, CU/AL
AWG Min: 6
AWG Max: 4/0

Additional Info: Lug Material: Copper, Tin-Plated