Menu Search
Grounding-Bonding Bushings Rigid Conduit Grounding Threaded Malleable Iron 4 in.

O-Z/GEDNEY #BLG-4150

Rigid Conduit Grounding Threaded Malleable Iron 4 in.

SKU #78312604272
Manufacturer Series: BLG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated
Trade Size: 4 in.
Lug Type: Lay-In, CU
AWG Min: 250mcm
AWG Max: 500mcm

Grounding-Bonding Bushings: Bushing Type - Rigid Conduit Grounding; Installation - Threaded; Material - Malleable Iron; Throat - Insulated; Trade Size - in - 4; Lug Type - Lay-In, CU; AWG Min - 250 mcm; AWG Max - 500 mcm; Additional Information - Lug Material: Copper, Tin-Plated; Manufacturer Series - BLG

Additional Info: Lug Material: Copper, Tin-Plated