Menu Search
Grounding-Bonding Bushings Rigid Conduit Grounding Threaded Malleable Iron 3 in.

O-Z/GEDNEY #IBC-300L-4AC

Rigid Conduit Grounding Threaded Malleable Iron 3 in.

SKU #78312630330
Manufacturer Series: IBC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated
Trade Size: 3 in.
Lug Type: Lay-In, CU/AL
AWG Min: 14
AWG Max: 4

Additional Info: Lug Material: Aluminum, Tin-Plated