Rigid Conduit Grounding Threaded Malleable Iron 2-1/2 in.

SKU: 78312630323
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated
Trade Size: 2-1/2 in.
Lug Type: Lay-In, CU/AL
AWG Min: 14
AWG Max: 2/0
Manufacturer Series: IBC
Grounding-Bonding Bushings: Bushing Type - Rigid Conduit Grounding; Installation - Threaded; Material - Malleable Iron; Throat - Insulated; Trade Size - in - 2-1/2; Lug Type - Lay-In, CU/AL; AWG Min - 14; AWG Max - 2/0; Additional Information - Lug Material: Aluminum, Tin-Plated; Manufacturer Series - IBC
Additional Info: Lug Material: Aluminum, Tin-Plated