Menu Search
Grounding-Bonding Bushings Grounding Bushing, 4 in., Lay-In/CU/AL, 14 - 1 AWG, Die-Cast Zinc, Insulated, Threaded

O-Z/GEDNEY #GBL-1000

Grounding Bushing, 4 in., Lay-In/CU/AL, 14 - 1 AWG, Die-Cast Zinc, Insulated, Threaded

SKU #68785535010
Manufacturer Series: GBL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Die Cast Zinc
Throat: Insulated
Trade Size: 4 in.
Lug Type: Lay-In
AWG Min: 14
AWG Max: 1/0

Additional Info: Lug Material: Aluminum, Tin-Plated