MIDWEST ELECTRIC #GLL7-30C

Rigid/Intermediate Conduit Grounding Threaded Malleable Iron 2-1/2 in. in.

SKU: 78456412347
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bushing Type: Rigid/Intermediate Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated
Trade Size: 2-1/2 in.
Lug Type: CU
AWG Min: 6
AWG Max: 3/0
Manufacturer Series: GLL
Description
Grounding-Bonding Bushings: Bushing Type - Rigid/Intermediate Conduit Grounding; Installation - Threaded; Material - Malleable Iron; Throat - Insulated; Trade Size - in - 2-1/2 in.; Lug Type - CU; AWG Min - 6; AWG Max - 3/0; Additional Information - Temperature Rating: 105 deg C, Plastic Throat Liner; Manufacturer Series - GLL
Additional Info: Temperature Rating: 105 deg C, Plastic Throat Liner