Menu Search
Grounding-Bonding Bushings Rigid Conduit Grounding Threadless Set-Screw Malleable Iron 4 in.
MIDWEST ELECTRIC #GLS10-250

Rigid Conduit Grounding Threadless Set-Screw Malleable Iron 4 in.

SKU # 78456411249
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bushing Type: Rigid Conduit Grounding
Installation: Threadless Set-Screw
Material: Malleable Iron
Throat: Insulated
Trade Size: 4 in.
Lug Type: Lay-In, CU/AL
AWG Min: 6
AWG Max: 250mcm