Menu Search
MIDWEST ELECTRIC #HGLS5C

Rigid Conduit Grounding Threadless Set-Screw Malleable Iron 1-1/2 in.

SKU # 78456411406
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Rigid Conduit Grounding
Installation: Threadless Set-Screw
Material: Malleable Iron
Throat: Insulated
Trade Size: 1-1/2 in.
Lug Type: Lay-In, CU
AWG Min: 14
AWG Max: 4

Additional Info: Temperature Rating: 150 deg C