Menu Search
Grounding-Bonding Bushings Rigid Conduit Grounding Threaded Malleable Iron 5 in.

MIDWEST ELECTRIC #HGLL-11

Rigid Conduit Grounding Threaded Malleable Iron 5 in.

SKU #78456495373
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated 150 deg C
Trade Size: 5 in.
Lug Type: Lazy, AL
AWG Min: 6
AWG Max: 3/0

Additional Info: Lug Material: Aluminum, Zinc-Plated