Menu Search
Grounding-Bonding Bushings Rigid Conduit Grounding Threaded Malleable Iron 4 in.

MIDWEST ELECTRIC #GLL-10

Rigid Conduit Grounding Threaded Malleable Iron 4 in.

SKU #78456412310
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated
Trade Size: 4 in.
Lug Type: Lay-In, CU/AL
AWG Min: 6
AWG Max: 3/0