MIDWEST ELECTRIC #HGLL8-30C

Rigid Conduit Grounding Threaded Malleable Iron 3 in.

SKU: 78456411348
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated 150 deg C
Trade Size: 3 in.
Lug Type: Lazy, CU
AWG Min: 6
AWG Max: 3/0
Description
Grounding-Bonding Bushings: Bushing Type - Rigid Conduit Grounding; Installation - Threaded; Material - Malleable Iron; Throat - Insulated 150 deg C; Trade Size - in - 3; Lug Type - Lazy, CU; AWG Min - 6; AWG Max - 3/0; Additional Information - Lug Material: Aluminum, Zinc-Plated
Additional Info: Lug Material: Aluminum, Zinc-Plated