Menu Search
Grounding-Bonding Bushings Rigid Conduit Grounding Threaded Malleable Iron 2 in.
MIDWEST ELECTRIC #HGLL-6C

Rigid Conduit Grounding Threaded Malleable Iron 2 in.

SKU # 78456411342
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated
Trade Size: 2 in.
Lug Type: Standard, CU
AWG Min: 14
AWG Max: 4