Menu Search
Grounding-Bonding Bushings Rigid Conduit Grounding Threaded Malleable Iron 1 in.

MIDWEST ELECTRIC #HGLL-3

Rigid Conduit Grounding Threaded Malleable Iron 1 in.

SKU #78456411307
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated
Trade Size: 1 in.
Lug Type: Lay-In, CU/AL
AWG Min: 14
AWG Max: 4

Additional Info: Temperature Rating: 150 deg C