MIDWEST ELECTRIC #GLL-3

Rigid Conduit Grounding Threaded Malleable Iron 1 in.

SKU: 78456412303
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated
Trade Size: 1 in.
Lug Type: Lay-In, CU/AL
AWG Min: 14
AWG Max: 4
Description
Grounding-Bonding Bushings: Bushing Type - Rigid Conduit Grounding; Installation - Threaded; Material - Malleable Iron; Throat - Insulated; Trade Size - in - 1; Lug Type - Lay-In, CU/AL; AWG Min - 14; AWG Max - 4