Menu Search
Search
EATON CROUSE-HINDS SERIES #GLS9-250

Grounding Bushing, 3-1/2 in., 6 AWG to 250 MCM

SKU # 78456411247 Manufacturer Series: GLS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Rigid/IMC Conduit Grounding
Installation: Threadless Set Screw
Material: Malleable Iron
Throat: Insulated, Plastic Liner
Trade Size: 3-1/2 in.
Lug Type: Aluminum Lug, Cu/Al
AWG Min: 6
AWG Max: 250mcm