Menu Search
Grounding-Bonding Bushings Grounding Bushing, 1 in., Lay-In/AL, 14 - 4 AWG, Die-Cast Zinc, Insulated, Threaded
EATON CROUSE-HINDS SERIES #GLL3-DC

Grounding Bushing, 1 in., Lay-In/AL, 14 - 4 AWG, Die-Cast Zinc, Insulated, Threaded

SKU # 66227700193
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Die Cast Zinc
Throat: Insulated
Trade Size: 1 in.
Lug Type: Lay-In, CU/AL
AWG Min: 14
AWG Max: 4

Additional Info: 150 deg C Rated