Menu Search
EATON CROUSE-HINDS SERIES #GLL4-DC

Grounding Bushing, 1-1/4 in., Lay-In/AL, 14 - 4 AWG, Die-Cast Zinc, Insulated, Threaded

SKU # 66227700194 Manufacturer Series: GLL-DC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Die-cast Zinc
Throat: Insulated
Trade Size: 1-1/4 in.
Lug Type: Lay-In, CU/AL
AWG Min: 14
AWG Max: 4

Additional Info: 150 deg C Rated