Rigid Conduit Grounding Threaded Die-Cast Zinc 1-1/4 in.

SKU: 78100210315
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Die Cast Zinc
Throat: Insulated
Trade Size: 1-1/4 in.
Lug Type: Standard, CU/AL
AWG Min: 14
AWG Max: 4
Grounding-Bonding Bushings: Bushing Type - Rigid Conduit Grounding; Installation - Threaded; Material - Die-Cast Zinc; Throat - Insulated; Trade Size - in - 1-1/4; Lug Type - Standard, CU/AL; AWG Min - 14; AWG Max - 4