Menu Search
Grounding-Bonding Bushings Rigid Conduit Grounding Threaded Aluminum 1 in.

CSC #GBL-300-PRJ995364-

Rigid Conduit Grounding Threaded Aluminum 1 in.

SKU #47615598999
Manufacturer Series: GLB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Aluminum
Throat: Insulated
Trade Size: 1 in.
Lug Type: Standard, AL
AWG Min: 14
AWG Max: 4

Grounding-Bonding Bushings: Bushing Type - Rigid Conduit Grounding; Installation - Threaded; Material - Aluminum; Throat - Insulated; Trade Size - in - 1; Lug Type - Standard, AL; AWG Min - 14; AWG Max - 4; Additional Information - Lug Material: Aluminum, Tin-Plated; Manufacturer Series - GLB

Additional Info: Lug Material: Aluminum, Tin-Plated