Menu Search
Search
ARLINGTON INDUSTRIES #4592

Grounding Bushing, 6 in., Lay-In/CU/AL, 8 - 2 AWG, Die-Cast Zinc, Insulated, Threaded

SKU # 01899704592
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Die-cast Zinc
Throat: Insulated
Trade Size: 6 in.
Lug Type: Lay-In, CU/AL
AWG Min: 8
AWG Max: 2/0