ARLINGTON INDUSTRIES #455100

Grounding Bushing, 2 in., Lay-In/CU/AL, 14 - 1 AWG, Die-Cast Zinc, Insulated, Threaded

SKU: 01899701455
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Die Cast Zinc
Throat: Insulated
Trade Size: 2 in.
Lug Type: Lay-In, CU/AL
AWG Min: 14
AWG Max: 1/0
Description
Grounding-Bonding Bushings: Bushing Type - Rigid Conduit Grounding; Installation - Threaded; Material - Die-Cast Zinc; Throat - Insulated; Trade Size - in - 2; Lug Type - Lay-In, CU/AL; AWG Min - 14; AWG Max - 1/0