Menu Search
APPLETON #GIB-300L-4AC

Rigid Conduit Grounding Threaded Malleable Iron 3 in.

SKU # 78138109121 Manufacturer Series: GIB-L-AC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated 150ยบ
Trade Size: 3 in.
Lug Type: Lay-In, CU/AL
AWG Min: 14
AWG Max: 4

Additional Info: Lug Material: Aluminum, Tin-Plated