APPLETON #GIB-300L-20AC

Rigid Conduit Grounding Threaded Aluminum 3 in.

SKU: 78138109122
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Aluminum
Throat: Insulated
Trade Size: 3 in.
Lug Type: Lay-In, CU/AL
AWG Min: 14
AWG Max: 2/0
Description
Grounding-Bonding Bushings: Bushing Type - Rigid Conduit Grounding; Installation - Threaded; Material - Aluminum; Throat - Insulated; Trade Size - in - 3; Lug Type - Lay-In, CU/AL; AWG Min - 14; AWG Max - 2/0; Additional Information - Diameter: 4.06 in., Height: 1.31 in.
Additional Info: Diameter: 4.06 in., Height: 1.31 in.