The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
NVENT ERIFLEX #534030

ERIFLEX® Flexibar, 6.56 ft. L x 40mm W

SKU # 78285693762
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Advanced Flexibar
Bar Width: 40mm
Bar Length: 6.56 ft.
Material: Tinned Copper, Thermoplastic Elastomer

After extensive research, nVent ERIFLEX® is proud to establish a new gold standard in terms of insulation for flexible busbar called nVent ERIFLEX® Flexibar Advanced. The new product is low smoke, halogen-free and flame retardant all while maintaining the