Menu Search
Search
NVENT CADDY #505540

Flexibar, 9.84 ft. L x 3.15 in. W x 0.16 in. Bar T

SKU # 78285644769 Manufacturer Series: ERI3
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Flexibar
Bar Width: 3.15 in.
Bar Length: 9.84 ft.
Bar Thickness: 0.16 in.
Material: Tinned Electrolytic Copper, PVC Insulation