You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
Search
NVENT CADDY #EGBA14420CC

Busbar, Grounding; Copper; 4W x 20L x 0.25 in. Thick; 15 Holes

SKU # 78285644537
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bar Length: 20 in.
Bar Width: 4 in.
Hole Pattern - rows x holes: 5 x 3
Hole Quantity Total: 15
Type: Grounding Busbar
Hole - QtySize: 0.438 in.
Bar Thickness: 1/4 in.
Material: Copper

Additional Info: UL and cULus certified.