Menu Search

HUBBELL #HBBB14210A

Busbar, 2 in. W x 10 in. L, 16 Hole

SKU: 66262030367
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Busbar
Bar Width: 2 in. (50.8mm)
Bar Length: 10 in. (254mm)
Hole - QtySize: 16 at 0.250 in.
Hole Pattern - rows x holes: 0.63 in. O/C
Hole Quantity Total: 16
Bar Thickness: 0.25 in. (6mm)
Material: Copper