Menu Search
Grounding-Bonding Busbars Earthing and Neutral Busbar, 0.47 in. W, 20 Hole
CADDY FASTENERS #EB20

Earthing and Neutral Busbar, 0.47 in. W, 20 Hole

SKU # 78285671072 Manufacturer Series: EB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Busbar
Bar Width: 0.47 in. (11.9mm)
Bar Length: 8.46 in. (214.8mm)
Hole Quantity Total: 20
Bar Thickness: 0.2 in. (5.08mm)
Material: Brass

ERICO connecting, earthing and neutral busbars are used to connect several earthing conductors within a panel and can be used in a variety of different applications including switchgear and control equipment, electrical equipment, for wind and solar power generation and in data centers.