Menu Search
Grounding Ball Stud Ball Stud, Ball, 1 in. Diameter, Offset NEMA Pad, Tin Plated Copper Alloy, 5.75 in., 1.00 lb

SALISBURY #21846

Ball Stud, Ball, 1 in. Diameter, Offset NEMA Pad, Tin Plated Copper Alloy, 5.75 in., 1.00 lb

SKU #78917998275
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Ball Stud
Style - End A: Ball, 1 in. Diameter
Style - End B: Offset NEMA Pad
Material: Tin Plated Copper Alloy
Length: 5.75 in.
Weight: 1 lb.

S-BURY 21846