Menu Search
Grounding Ball Stud Ball Stud, 7.00 in L, 1 in. Ball x 1/2 x 2-3/4 in. Threaded Stud , Bronze Alloy/Tin Plated, 0.75 lb

HUBBELL #T6002364

Ball Stud, 7.00 in L, 1 in. Ball x 1/2 x 2-3/4 in. Threaded Stud , Bronze Alloy/Tin Plated, 0.75 lb

SKU #09635906176
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Ball Stud
Style - End A: Ball, 1 in Diameter
Style - End B: Threaded Stud 1/2 x 2-3/4 in
Material: Bronze Alloy, Tin Plated
Length: 7 in.
Weight: 0.75 lb.

Grounding Ball Stud: Type - Ball Stud; Style - End A - Ball, 1 in Diameter; Style - End B - Threaded Stud 1/2 x 2-3/4 in; Material - Bronze Alloy, Tin Plated; Length - 7.00 in; Weight - 0.75 lb; Additional Information - Includes: Silicone Bronze Nut and Lockwasher

Additional Info: Includes: Silicone Bronze Nut and Lockwasher