Menu Search
HUBBELL #C6002102

Ball Stud, 4.25 in L, 1 in. Ball x 1/2 x 2-1/8 in. Threaded Stud , Copper Alloy/Tin Plated, 0.5 lb

SKU # 09635902419
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ball Stud
Style - End A: Ball, 1 in Diameter
Style - End B: Threaded Stud 1/2 x 2-1/8 in
Material: Copper Alloy, Tin Plated
Length: 4.25 in.
Weight: 0.5 lb.

Grounding Ball Stud: Type - Ball Stud; Style - End A - Ball, 1 in Diameter; Style - End B - Threaded Stud 1/2 x 2-1/8 in; Material - Copper Alloy, Tin Plated; Length - 4.25 in; Weight - 0.50 lb; Additional Information - Includes: Silicone Bronze Nut and Lockwasher

Additional Info: Includes: Silicone Bronze Nut and Lockwasher