Menu Search
Ground and Neutral Bars Neutral Bar, 190 Tap, 4-14 AWG CU Cable Tap, 60 in. L

PENN-UNION CORP #NC426

Neutral Bar, 190 Tap, 4-14 AWG CU Cable Tap, 60 in. L

SKU #78503789166
Manufacturer Series: Series NC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Connector Type: Neutral Bar
Tap Quantity: 190
Cable Tap: 4-14 AWG CU
Bar Length: 60 in.
Bar Height: 0.44 in.
Bar Width: 0.31 in.
Mounting Hole Quantity: 190
Material: Copper