Isolated Ground Bar, 20 Tap, 14-2 AWG CU/AL Cable Tap, 14-2 AWG Main, 8.04 in. L x 1.88 in. W

SKU: 66238101076
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Ground Bar
Tap Quantity: 20
Cable Tap: 14-2 AWG CU/AL
Cable Main: 14-2 AWG
Bar Length: 8.04 in.
Bar Height: 2.31 in.
Bar Width: 1.88 in.
Material: Aluminum
Manufacturer Series: GBA
Bar; Ground; Isolated; (20) 14-2 AWG CU/AL Tap; 14-2 AWG Cable Main; Aluminum; 8.04 in. Length x 2.31 in. Height x 1.88 in. Width