Menu Search
NSI INDUSTRIES #4-14(12112)

Ground/Neutral Bar 10

SKU # 66238100608
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground/Neutral Bar
Tap Quantity: 10
Cable Tap: 4-14 AWG CU/AL
Cable Main: 4-14 AWG CU/AL
Bar Length: 3.81 in.
Bar Height: 0.440 in
Bar Width: 0.31 in.
Mounting Hole Quantity: 2
Material: Aluminum, Tin-plated

Ground and Neutral Bars: Connector Type - Ground/Neutral Bar; Tap Quantity - 10; Cable Tap - 4-14 AWG CU/AL; Cable Main - 4-14 AWG CU/AL; Bar Length - 3.810 in; Bar Height - 0.440 in; Bar Width - 0.310 in; Mounting Hole Quantity - 2; Material - Aluminum, Tin-Plated