Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Bar, Universal Grounding, 12-24 AWG CU Tap, 8 Tap

SKU: 79903800170
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Ground/Neutral Bar
Cable Tap: 12-24 AWG CU
Bar Length: 19.312 in.
Bar Width: 19 in.
Mounting Hole Quantity: 16
Mounting Hole Size: 17/64 in.
Material: Copper
Manufacturer Series: SB
Ground and Neutral Bars: Connector Type - Ground/Neutral Bar; Cable Tap - 12-24 AWG CU; Bar Length - 19.312 in.; Bar Width - 19.000 in.; Mounting Hole Quantity - 16; Mounting Hole Size - 17/64 in.; Material - Copper; Manufacturer Series - SB