Menu Search

BURNDY #BDT1

Intersystem Bonding Termination

SKU: 78181048369
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Intersystem Bonding Termination
Cable Tap: 2-8 AWG CU
Cable Main: 6-14 AWG AL
Bar Length: 2.92 in.
Bar Height: 1.620 in.
Bar Width: 2 in.
Mounting Hole Quantity: 2
Material: Stainless Steel Hardware, Aluminum Housing
Description
Ground and Neutral Bars: Connector Type - Intersystem Bonding Termination; Cable Tap - 2-8 AWG CU; Cable Main - 6-14 AWG AL; Bar Length - 2.920 in.; Bar Height - 1.620 in.; Bar Width - 2.000 in.; Mounting Hole Quantity - 2; Material - Stainless Steel Hardware, Aluminum Housing