THOMAS & BETTS #6258

Steel Ground Rod 5/8 in. x 8 ft.

SKU: 78378680015
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Rod Type: Ground Rod
Material: Steel
Finish: Copper Bonded
Diameter, Nominal - in: 5/8 in.
Length: 8 ft.
Listings: UL
Description
Ground Rods: Rod Type - Ground Rod; Material - Steel; Finish - Copper Bonded; Diameter, Nominal - in - 5/8; Length - ft - 8; Listings - UL