Menu Search
HUBBELL #8618

Ground Rod, 3/4 in. Dia x 8 ft L, Steel, Galvanized

SKU # 09635907509
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Rod Type: Ground Rod
Material: Steel
Finish: Galvanized
Diameter - Nominal: 3/4 in.
Length: 8 ft.
Listings: RUS