Menu Search
GALVAN INDUSTRIES #7510

Stainless Steel Ground Rod 3/4 in. x 10 ft.

SKU # 78051392022
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Rod Type: Ground Rod
Material: Stainless Steel
Finish: Copper Bonded
Diameter - Nominal: 3/4 in.
Diameter, Actual: 0.673-0.683 in.
Length: 10 ft.
Listings: RUS/UL

Ground Rods: Rod Type - Ground Rod; Material - Stainless Steel; Finish - Copper Bonded; Diameter, Nominal - in - 3/4; Diameter, Actual - 0.673-0.683 in.; Length - ft - 10; Listings - RUS/UL