Menu Search
Ground Rods Steel Ground Rod 5/8 in. x 10 ft.
DOTTIE #GR5810

Steel Ground Rod 5/8 in. x 10 ft.

SKU # 78100235020
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Rod Type: Ground Rod
Material: Steel
Finish: Copper Bonded
Diameter - Nominal: 5/8 in.
Length: 10 ft.

Additional Info: Plating Thickness: 10 mil