Menu Search
Ground Resistance Testers Earth Ground Clamp Meter, 0.2-30A, LCD Display, 0.025-1500 ohm, Less than 40 Ohm (Alarmed)

FLUKE #FLUKE-1630

Earth Ground Clamp Meter, 0.2-30A, LCD Display, 0.025-1500 ohm, Less than 40 Ohm (Alarmed)

SKU #09596936556
Manufacturer Series: 1630
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Meter Type: Clamp Meter
Application: Ground Loop Tester
Measures: TRMS Current, Leakage Current, Loop Resistance
Current AC: 0.2-30A
Ground Resistance, Ohms: 0.025-1500
Ground Resistivity, Ohms: Less than 40 Ohm (Alarmed)
Parts Included: (1) Resistance test/check loop, Carrying case, 9 Volt battery, Manual
Display: LCD

Ground Resistance Testers: Meter Type - Clamp Meter; Application - Ground Loop Tester; Measures - TRMS Current, Leakage Current, Loop Resistance; Current AC - 0.2-30A; Ground Resistance, Ohms - 0.025-1500; Ground Resistivity, Ohms - Less than 40 Ohm (Alarmed); Parts Included - (1) Resistance test/check loop, Carrying case, 9 Volt battery, Manual; Display - LCD; Additional Information - Hi/Low limit evaluation, Instrument displayed Recording - 1 to 255 sec.; Manufacturer Series - 1630

Additional Info: Hi/Low limit evaluation, Instrument displayed Recording - 1 to 255 sec.