Menu Search
Ground Resistance Testers Ground Resistance Tester, 0.01-1500 Ohms, 0.2mA-40A

AEMC INSTRUMENTS #2141.02

Ground Resistance Tester, 0.01-1500 Ohms, 0.2mA-40A

SKU #68533813049
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Meter Type: Clamp-On Meter
Application: Ground Resistance Tester
Measures: Ground Resistance, Current Measurement, Frequency, Inductance, Current Overload
Current AC: 0.2mA-40A
Ground Resistance, Ohms: 0.01-1500 Ohms
Parts Included: Bluetooth USB Adapter, Quick Start Guide, USB Stick With DataView Software, Ground Workbook and user manual
Display: Organic LED

The Ground Resistance Tester Model 6417 measures ground rod and grid resistance and impedance without the use of auxiliary rods. Clamp-on ground resistance testers can be used in multi-grounded systems without disconnecting or de-energizing the ground system under test it. The model 6417 simply clamps around the grounding electrode or conductor and measures the resistance to ground. By performing measurements on intact ground systems, the user also verifies the quality of the grounding connections and bonds. Resistance and continuity of grounding loops around pads and buildings may also be measured.