Menu Search
Ground Resistance Testers Digital Meter 6240 Series

AEMC INSTRUMENTS #2129.80

Digital Meter 6240 Series

SKU #68533801005
Manufacturer Series: 6240
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Meter Type: Digital Meter
Application: Ground Resistance Tester
Measures: Ground Resistance
Current AC: 10-100mA
Ground Resistance, Ohms: 5-400
Parts Included: Power Cord, Isolated USB Cable

Ground Resistance Testers: Meter Type - Digital Meter; Application - Ground Resistance Tester; Measures - Ground Resistance; Current AC - 10-100mA; Ground Resistance, Ohms - 5-400; Parts Included - Power Cord, Isolated USB Cable; Manufacturer Series - 6240